Shop All Fixed- Mount Work Lights
Milwaukee Tool
Work Light and Tumbler
Mfr # 2356-20, 48-22-8393R
Zoro # G410437158
product price: $165.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Light Distribution 100 Degrees
- Product Type Work Light and Tumbler
- Maximum Brightness Level 1,400 lm
- Run Time 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2356-20, 48-22-8393R
- Zoro # G410437158
- UPC # 045242737970
- Country of Origin China
- Category Fixed- Mount Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Light Distribution | 100 Degrees |
Item | Work Light and Tumbler |
Product Type | Work Light and Tumbler |
Maximum Brightness Level | 1,400 lm |
Run Time | 12 hr |
Series | PACKOUT(TM) |
Brightness Level | 350 lm, 700 lm, 1,400 lm |
Head Type | Rotating |
Maximum Head Rotation Angle | 300 Degrees |
Minimum Brightness Level | 350 lm |
Battery Platform | M12(TM) REDLITHIUM(TM) |
Light Output Mode | High / Medium / Low |
Mount Type | Flat |
Cordless Tool Kit Contents | Bare Tool |
Number of Light Output Modes | 3 |
Description
Work Light and Tumbler, Battery Platform M12(TM) REDLITHIUM(TM), Series PACKOUT(TM), Brightness Level 350 lm, 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 350 lm, Light Output Mode High / Medium / Low, Mount Type Flat, Light Distribution 100 Degrees , Head Type Rotating, Maximum Head Rotation Angle 300 Degrees , Cordless Tool Kit Contents Bare Tool, Run Time 12 hr, Battery Included / Bare Tool Bare Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W T6 Incandescent - Clear - 2000 Hours - 90L - Candelabra Base - 145V (20)
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Advance H-1b13-tp-w (H-1B13-TP-W ADVANCE)
- GE LAMPS LED Lamp, 2700K Color Temp., 500 lm, 50W (LED7DP20OW927/35)
- MILWAUKEE TOOL Flood Light and Inverter (2366-20, 2846-20)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- MILWAUKEE TOOL M12 12V Cordless Rocket Dual Power Tower Light (ML2132-20)
- MILWAUKEE TOOL M18, Portable 18V Led Flood Light - 1100 Lumens (2361-20)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- NUVO LED 4FT Wide Strip Light, 40W, 4000K, White, w/Knockout (65/1152)
- Milwaukee Tool Fixed- Mount Work Lights