Shop All Mechanics Gloves
Milwaukee Tool
Work Gloves, M, Black/Brown/Red
Mfr # 48-73-0021
Zoro # G808041158
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black/Brown/Red
- Cuff Style Hook-and-Loop
- Glove Length 7 1/2 in
- Palm Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-0021
- Zoro # G808041158
- UPC # 045242556823
- Country of Origin Cambodia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 7 1/2 in |
Size- Alpha | M |
Description
Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Brown/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL QB1HYG Disposable Vinyl Earplugs Replacement, Bell Shape, 27 dB, Orange, 1 PR (QB100HYGG)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, M (1513-M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 466U55 (466U55)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- MILWAUKEE TOOL Work Gloves, XL, Black/Brown/Red (48-73-0023)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- MILWAUKEE TOOL Work Gloves, M, Black/Red (48-22-8731)
- MILWAUKEE TOOL Fingerless Work Gloves - Large, Large, Red/Black/Gray (48-22-8742)
- MILWAUKEE TOOL Fingerless Work Gloves - X-Large (48-22-8743)
- MILWAUKEE TOOL Performance Work Gloves - X-Large (48-22-8723)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Grey, Spandex, Neoprene (EXO-MWR-05-XL)
- Milwaukee Tool Gloves & Hand Protection