No Product Image Available
Milwaukee Tool

Work Gloves, L, Black/Brown/Red


product price: $25.97
/ea
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black/Brown/Red
  • Cuff Style Hook-and-Loop
  • Glove Length 7 3/4 in
  • Palm Material Goatskin
  • Finger Coverage Full Finger
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Glove Size L
Glove Length 7 3/4 in
Size- Alpha L

Description

Work Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Reinforced, Hand Protection Style Glove, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black/Brown/Red, Glove Construction Cut and Sewn, Knuckle Protection Material Polyester, High-Visibility Features Not Applicable, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.