Shop All Leather Palm Gloves
Milwaukee Tool
Work Gloves, Black/Brown/Red, 7 1/2" L
Mfr # 48-22-8771
Zoro # G407986546
product price: $31.97
/ea
$31.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Brown
- Thumb Style Keystone
- Glove Liner Material Polyester
- Leather Grade Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8771
- Zoro # G407986546
- UPC # 045242556519
- Country of Origin Cambodia
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 8 |
Glove Length | 7 1/2 in |
Size | M ( 8 ) |
Size- Alpha | M |
Description
Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards CE EN388 2342CP, Glove Length 7 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- TILLMAN 24X36 Wst Sl Apron (4436)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/SF)
- ANSELL VF, Coated Gloves, Gry, 10, 5AJ30, PR (11-801VP)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - X-Large (48-22-8773)
- MILWAUKEE TOOL Work Gloves, Color Black/Red, 8 1/4" L (48-22-8784)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Large (48-22-8772)
- MILWAUKEE TOOL Impact Cut Level 5 Goatskin Leather Gloves - Small (48-22-8780)
- MILWAUKEE TOOL Work Gloves, 2X-Large, Brown, Black, Red (48-73-0024)
- MILWAUKEE TOOL Impact Cut Level 3 Goatskin Leather Gloves - Medium (48-22-8771)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, XL, 12PK (3460XL)
- Milwaukee Tool Gloves & Hand Protection