Shop All Lubricants
Milwaukee Tool
Wire/Cable Pulling Gel Lubricant, 1 qt
Mfr # 48-22-4135
Zoro # G011899034
product price: $13.97
/ea
$13.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Lubricant Application Wire and Cable Pulling Lubricant
- NSF Rating Not Rated
- Container Size 1 qt
- Lubricant Container Squeeze Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-4135
- Zoro # G011899034
- UPC # 045242849246
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 qt |
Details
Promotion Restriction | Not eligible for promotion |
Lubricant Application | Wire and Cable Pulling Lubricant |
NSF Rating | Not Rated |
Lubricant Container | Squeeze Bottle |
Lubricant Base | Water |
USDA Certified Biobased Product | No |
Primary Additive | No Additives |
Odorless | No |
Min. Operating Temp. | 32 Degrees F |
Lubricant Film | Dry |
50 State VOC Compliant | No |
Item | Wire & Cable Pulling Gel Lubricant |
Safe on Most Plastics | Yes |
Physical Form | Gel |
Max. Operating Temp. | 120 Degrees F |
Flammability | Non-Flammable |
Lubricant Color | Colorless |
Operating Temp. Range | 32 Degrees F to 120 Degrees F |
Water Resistant | No |
Net Fill | 1 qt |
Description
Gel Lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST End Cap-Dead 2/4/Nl31 Am Sp Am307D (AM307D)
- DAYTON High Speed Sub Assembly (P146-030-0900)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6311ZZ C3 (6311-ZZ C/3)
- CARRIER 208-230v3ph 1725rpm blower mtr (HD56FR652)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- SPRAYON Moly Chain Lubricant, 5 Gal. (S20205000)
- LUCAS OIL Products Red ""N"" Tacky Red Lithium Grease 16 oz (10574)
- GRACO 8 Oz Throat Seal Packing Seal Lube (245427)
- WARREN DISTRIBUTION 14OZ MP Lithium Grease (PR127613)
- SPRAYWAY M2 Dry Moly Lubricant - NEW, 20oz, 12PK (SW477)
- TRI-FLOW Lubricant, Non-Aerosol, 18 Oz. (TF29200)
- Milwaukee Tool Penetrants and Lubricants