Shop All Wire Strippers & Crimpers
Milwaukee Tool
Wire Stripper/Cutter, Metal CAP, 0.34 lb
Mfr # 48-22-3081
Zoro # G410914222
Not eligible for select promotions
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 5/8 in
- Features Swing Lock, High-Contrast Markings, Loop Holes, Spring Open
- Application Cutting, Stripping
- Handle Style Angled
- Type Multi Functional Wire Strippers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-3081
- Zoro # G410914222
- UPC # 045242847563
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Swing Lock, High-Contrast Markings, Loop Holes, Spring Open |
Application | Cutting, Stripping |
Handle Style | Angled |
Type | Multi Functional Wire Strippers |
Insulated | No |
For Wire/Cable Type | NM Cable, Solid Wire, Stranded Wire |
Item | Wire Stripper/Cutter |
Stripping Capacity - Solid Wire | 12 AWG, 14 AWG |
Weight | 0.34 lb |
Stripping Capacity- Cable | 12/2, 14/2 |
For Cable Designation | NM |
Tool Functions | Cut, Stripping |
Blade Style | Rounded Edge |
Cutting Capacities | 12 to 14 AWG (Solid), 12/2 NM Cable, 14 to 16 AWG (Stranded), 14/2 NM Cable |
Stripping Capacity- Stranded Wire | 14 AWG, 16 AWG |
Body Material | Metal |
Gauges Crimped | 12 to 24 (Solid), 14 to 16 (Stranded) |
Grip Style | Standard Cushion |
Adjustment Mechanism | None |
Non-Sparking | No |
Wire Stripper Location | Nose Side |
Description
Wire Stripper/Cutter, Stripping Capacity - Solid Wire 12 AWG, 14 AWG, Stripping Capacity- Cable 12/2, 14/2, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type NM Cable, Solid Wire, Stranded Wire, Cutting Capacities 12 to 14 AWG (Solid), 12/2 NM Cable, 14 to 16 AWG (Stranded), 14/2 NM Cable, Handle Style Angled, Insulated No, Non-Sparking No, Wire Stripper Location Nose Side, Voltage Rating Not Applicable, Adjustment Mechanism None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Left Side Knife 46-22L (46-22L)
- FREUD High Speed Steel Industrial Planer and J (C620)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- KIPP Adjustable Handle Size: 1, 10-32X15, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X15)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MILWAUKEE TOOL M18 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings (2935CU-21S)
- MILWAUKEE TOOL Coax Crimper, Metal, 9 in L, 0.75 lb (48-22-3073)
- MILWAUKEE TOOL Comfort Grip Crimping Pliers (48-22-6103)
- MILWAUKEE TOOL M12 Cable Stripper Kit with 11 Al THHN / XHHW Bushings (2435AL-21)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.35 lb (48-22-3050)
- PANDUIT 10 3/4 in Crimper 22 to 14 AWG (CT-1525)
- Milwaukee Tool Wire Strippers & Crimpers