Shop All Multi-Bit Screwdrivers
Milwaukee Tool
Wide Blade Tape 25ft.
Mfr # 48-22-0225, 48-22-2761
Zoro # G003559434
original price:
$48.18
21% off
new price: $37.95
/ea
Not eligible for select promotions
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 2
- Insulated / Uninsulated Uninsulated
- Includes (1) 1/4 in Nut Driver, (1) 25 ft Wide Blade Tape Measure (48-22-0225), (1) 3/8 in Nut Driver, (1) Phillips No 1 Precision Screwdriver, (1) Phillips No 2, (1) Slotted 1/4 in, (1) Slotted 3/16 in, (1) Square No 1, (1) Square No 2, (1) Torx No 10, (1) Torx No 15
- Number of Striking Tools 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0225, 48-22-2761
- Zoro # G003559434
- Country of Origin Multiple
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Tape Measure and Screwdriver, Tool Storage Type None, Tools Only, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 2, Pliers Included None, Screwdrivers, Keys, and Bits Included (1) Multi-Bit Screwdriver, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, HVAC Tools Included None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome (CMMT86000)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 13/16" (09710)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50847)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- MILWAUKEE TOOL 27in1 Ratcheting Multi-Bit Screwdriver (48-22-2904)
- MILWAUKEE TOOL 14in1 TORX Multi-Bit Screwdriver (48-22-2907)
- MILWAUKEE TOOL 9-in-1 Square Drive Ratcheting Multi-bit Driver (48-22-2322)
- MILWAUKEE TOOL 11in1 Screwdriver SQ (48-22-2761)
- MILWAUKEE TOOL 11in1 Screwdriver ECX (48-22-2760)
- MILWAUKEE TOOL 4in1 Precision Multi-Bit Screwdriver (48-22-2930)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- Milwaukee Tool Multi-Bit Screwdrivers