Shop All Wire Wheel Brushes
Milwaukee Tool
WHEEL 4" STRINGER BEAD
Mfr # ML48-52-1225
Zoro # G301937972
Not eligible for select promotions
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML48-52-1225
- Zoro # G301937972
- UPC # 45242144457
- Country of Origin Unknown
- Category Wire Wheel Brushes
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, Film, 5in, P400G, PK500 (60600109593)
- CONTINENTAL ABRASIVES 3" Quick Change Style Rubber Holder with 1/4" Shank (Q-3HLDR)
- DYNABRADE Disc, Teardropx80G, AO, Vac, H/F (93678)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 60 (08834137320)
- WEILER 3" Standard Twist Knot Wire Wheel, .0118" Steel Fill, 1/2"-3/8" (8004)
- WEILER Stringer Bead Wire Wheel 6" .020" Steel Wire Fill 5/8"-11 UNC Nut (08766V)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 6"x3/4" (13B065)
- WEILER 8" Narrow Face Crimped Wire Wheel, .008" Steel Fill, 5/8" Arbor Hole (1145)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (13106)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- WEILER Knot Wire Wheel Wire Brush, Threaded Arbor (93431)
- Milwaukee Tool Wire Wheel Brushes