Shop All Vacuum Filters
This Product is Discontinued
Milwaukee Tool
Wet/Dry Pickup Cartridge Filter (Discontinued)
Mfr # 49-90-1830
Zoro # G4328931
Not eligible for select promotions
This Product is Discontinued
Key Features
- For Vacuum Type Shop Vacuum
- Filter Product Grouping Cartridge Filter
- Fits Vacuum Brand Milwaukee
- Fits Vacuum Models 8936-20, 8938-20, 8950, 8955
- Filtration Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-90-1830
- Zoro # G4328931
- UPC # 045242214501
- Country of Origin Unknown
- Category Vacuum Filters
Dimensions
Length | 8 1/2 in |
Width | 8-5/16" |
Height | 8 1/4 in |
Width/Diameter | 8 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
For Vacuum Type | Shop Vacuum |
Filter Product Grouping | Cartridge Filter |
Fits Vacuum Brand | Milwaukee |
Fits Vacuum Models | 8936-20, 8938-20, 8950, 8955 |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Filter Type | Cartridge Filter |
Bag Type | Wet/Dry |
Filter Reusability | Non-Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Milwaukee, Fits Vacuum Models 8936-20, 8938-20, 8950, 8955, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Paper, Filter Reusability Non-Reusable, Height 8 1/4 in, Length 8 1/2 in, Width/Diameter 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.