Shop All Coring Drills & Accessories
Milwaukee Tool
Water Hose 8 ft.
Mfr # 49-18-0055
Zoro # G5107733
product price: $21.39
/ea
Not eligible for select promotions
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Corded
- Features 5/8 in x 8 ft, Standard Brass Male And Female Hose Fittings
- Corded/Banded Corded
- Product Type Coring Rig Water Hose
- Compatible with Product Type Coring Rig - Milwaukee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-18-0055
- Zoro # G5107733
- UPC # 045242178957
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Coring Rig Water Hose |
Corded/Cordless | Corded |
Features | 5/8 in x 8 ft, Standard Brass Male And Female Hose Fittings |
Corded/Banded | Corded |
Product Type | Coring Rig Water Hose |
Compatible with Product Type | Coring Rig - Milwaukee |
Compatible with Manufacturer Part Number | 4115-22, 4120-22 |
Number of Pieces | 1 |
Description
Coring Rig Water Hose, Compatible with Grainger Part Number 38D746, 38D748, Compatible with Manufacturer Part Number 4115-22, 4120-22, Compatible with Product Type Coring Rig - Milwaukee, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 8 in, High Strength Nickel Aluminum Bronze (S-1126A)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC 3/8 (54066)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL SDS-Plus Core Centering Bit (48-20-3580)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- CS UNITEC Wet/Dry Diamond Core Drill, 6-3/8in D (ETN 162/3)
- Milwaukee Tool Power Drills