Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-C Die
Mfr # 49-16-WC00
Zoro # G0698181
product price: $60.49
/ea
Not eligible for select promotions
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
- Max. Crimping Force - Crimper 6 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-WC00
- Zoro # G0698181
- UPC # 045242338955
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 1 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 In., Includes W Style: W-C Die (49-16-WC00), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING IP54 Fastener Caliper, Measures Nuts and Bolt Sizes Easy! - 100-334-06 (100-334-06)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- MAKITA 16" Bull Point, Makita Large Shank (798029-5)
- CLESCO M-22 Screw Lock Type Wheel Adapter with Shank (M-22)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-750C)
- MILWAUKEE TOOL M18 6T Fixed BG Crimping Jaw (49-16-BGD3)
- MILWAUKEE TOOL W Style: W-237 Die (49-16-W237)
- MILWAUKEE TOOL #8 Aluminum U Style Die (49-16-U008)
- MILWAUKEE TOOL W Style: W-166 Die (49-16-W166)
- MILWAUKEE TOOL W Style: W-O Die (49-16-WO00)
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- Milwaukee Tool Crimping Tool Dies