Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-249 Die
Mfr # 49-16-W249
Zoro # G0698111
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-W249
- Zoro # G0698111
- UPC # 045242339044
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 In., Includes W Style: W-249 Die (49-16-W249), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- STARRETT Brass Drive Pin Punch, 3/32 In Tip, 4 In L (B565B)
- GENERAL TOOLS FILE SET SWISS NEEDLE (GNS475)
- VIM PRODUCTS VIM Tools T10 Tamper Proof and 5 Point Security Drive Blade, 12 in. Long (TPXL10)
- MILWAUKEE TOOL EXACT 500 MCM Copper 12T U-Style Die (49-12-U500C)
- MILWAUKEE TOOL EXACT #1 Copper 12T U-Style Die (49-12-U001C)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- MILWAUKEE TOOL EXACT 500 MCM Aluminum 12T U-Style Die (49-12-U500)
- BURNDY Type U Crimping Die, Brown (U34RT)
- Milwaukee Tool Crimping Tool Dies