Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-243 Die
Mfr # 49-16-W243
Zoro # G0698139
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-W243
- Zoro # G0698139
- UPC # 045242339020
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 In., Includes W Style: W-243 Die (49-16-W243), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL HACKZALL KIT + M18 2GAL VACUUM (2719-21, 0880-20)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- DE-STA-CO Flat Tip Spindle, 5/16, 0.55, 2.25 (225208)
- FREUD Table Top Edge Classical Bold Bit (Quadr (99-011)
- MILWAUKEE TOOL EXACT 500 MCM Copper 12T U-Style Die (49-12-U500C)
- MILWAUKEE TOOL M18 600 MCM U Style Crimping Jaw (49-16-U000)
- MILWAUKEE TOOL 750 MCM Aluminum 15 Ton P-Style Die (49-15-P750)
- MILWAUKEE TOOL EXACT #1 Copper 12T U-Style Die (49-12-U001C)
- MILWAUKEE TOOL 2/0 Copper U Style Die (49-16-U02AC)
- MILWAUKEE TOOL EXACT #2 Copper 12T U-Style Die (49-12-U002C)
- GREENLEE Battery, 18V, 3.0Ah, Li-Ion (52176)
- Milwaukee Tool Crimping Tool Dies