Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-239 Die
Mfr # 49-16-W239
Zoro # G0698096
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-W239
- Zoro # G0698096
- UPC # 045242339075
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 2 AWG, Includes W Style: W-239 Die (49-16-W239), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 1" Replacement Nylon Tip For Hammer (7080-0310)
- SUNEX 1/2" Drive Impact Socket 6 (26481)
- FREUD Forstner Bit, 7/8" dia. (PB-006)
- STABILA Box Level, Aluminum, 48 in L, 3 Vials (29248)
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- MILWAUKEE TOOL EXACT 600 MCM Aluminum 12T U-Style Die (49-12-U600)
- MILWAUKEE TOOL EXACT #8 Aluminum 12T U-Style Die (49-12-U008)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- MILWAUKEE TOOL 400 MCM Aluminum 6T U Style Die (49-16-U400)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- Milwaukee Tool Crimping Tool Dies