Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-165 Die
Mfr # 49-16-W165
Zoro # G0698157
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-W165
- Zoro # G0698157
- UPC # 045242339006
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 In., Includes W Style: W-165 Die (49-16-W165), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pad, Absorbent, PK22 (FG425200YEL)
- J.W. WINCO GN853-160-TG Latch Toggle Clamp Steel (853-160-TG)
- LENOX MANDREL9/16-1 3/16""1/4CH (1779803)
- CRAFTSMAN Sockets, 1/2" drive S SAE Universal Join (CMMT19492)
- MILWAUKEE TOOL EXACT #2 Aluminum 12T U-Style Die (49-12-U002)
- MILWAUKEE TOOL EXACT 350 MCM Aluminum 12T U-Style Die (49-12-U350)
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- MILWAUKEE TOOL W Style: W-243 Die (49-16-W243)
- MILWAUKEE TOOL W Style: W-163 Die (49-16-W163)
- AVEN Crimping Die F1 DIN 25/35 MM2 (10187D)
- Milwaukee Tool Crimping Tool Dies