Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-164 Die
Mfr # 49-16-W164
Zoro # G0698105
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-W164
- Zoro # G0698105
- UPC # 045242339051
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 In., Includes W Style: W-164 Die (49-16-W164), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 27mm 12 pt Metric Socket, 12 Points (40327)
- BLACK & DECKER Brush Pair Kit (N398321)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWR6)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-14 UNF 2A (371158050)
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- MILWAUKEE TOOL 750 MCM Copper 6T U Style Die (49-16-U750C)
- MILWAUKEE TOOL 750 MCM Aluminum 6T U Style Die (49-16-U750)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- MILWAUKEE TOOL 4/0 Copper U Style Die (49-16-U04AC)
- MILWAUKEE TOOL W Style: W-C Die (49-16-WC00)
- ZORO SELECT Die Module, Code 2-63:58, 1/4-3/8In Cap (6CEC6)
- Milwaukee Tool Crimping Tools