Shop All Crimping Tool Dies
Milwaukee Tool
W Style: W-163 Die
Mfr # 49-16-W163
Zoro # G0698166
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Die Series W Style
- For Use With - Crimping Tool Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-W163
- Zoro # G0698166
- UPC # 045242338993
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 2 |
Description
Upper and Lower Crimping Die, Compatible Connector Type W Style Dies, Compatible Cable Type Electrical Wire and Cable Crimping, Number of Crimping Sizes 2, Number of Pieces 1, Maximum Crimping Force 6 ton, Compatible with Brand M18(TM) FORCE LOGIC(TM), Compatible with Manufacturer Model Number 2678-20, Compatible with Series W Style, Application Electrical Wire and Cable Crimping, Crimping Capacity 1 AWG, Includes W Style: W-163 Die (49-16-W163), Upper and Lower W Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-L (45782)
- WILTON Tradesman 1755 5-1/2" Vise (28806)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 45.1 in.-lb. (1RPQS1)
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 (C20287)
- MILWAUKEE TOOL W Style: W-BG Die (49-16-WBG0)
- MILWAUKEE TOOL 3/0 Copper U Style Die (49-16-U03AC)
- MILWAUKEE TOOL 500 MCM Copper U Style Die (49-16-U500C)
- MILWAUKEE TOOL M18 600 MCM U Style Crimping Jaw (49-16-U000)
- MILWAUKEE TOOL M18 750 MCM Cu/Al Replacement Blades (48-44-0411)
- MILWAUKEE TOOL W Style: W-C Die (49-16-WC00)
- ECLIPSE TOOLS Replacement Die, 800 MCM (902-480-DIE-800MCM)
- Milwaukee Tool Crimping Tool Dies