Shop All Crimping Tool Dies
Milwaukee Tool
"W " DIE TREE
Mfr # 49-16-TREE
Zoro # G1805706
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Use With Tool Type - Crimper Hand, Power
- Primary Application - Crimping Electrical Wire and Cable Crimping
- Crimping Capacity 1"
- For Use With Any Tool That Accepts W Style Dies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-TREE
- Zoro # G1805706
- UPC # 045242339099
- Country of Origin China
- Category Crimping Tool Dies
Details
Promotion Restriction | Not eligible for promotion |
Use With Tool Type - Crimper | Hand, Power |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Type W Die Holder |
Crimping Capacity | 1" |
For Use With | Any Tool That Accepts W Style Dies |
Application | Stores Type W Dies When Not In Use |
Accessory Type | Type W Die Holder |
Compatible with Brand | Industry Standard Dies |
Product Type | Type W Die Holder |
Compatible Die Styles | W Dies |
Description
The Milwaukee 49-16-tree "w" die tree is the right crimping tool die for you. The die applies equal pressure around the material to ensure a secure coupling. It comes with cutting heads that enable tools to cut cable and guy wire. This Milwaukee 49-16-tree "w" die tree is what you need for your crimping jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6396)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- ARTU SDS Plus Drill Bit 5/8" x 12"L (01282)
- WESTWARD Tool Belt, Tool Belt, Black, Polyester (13T130)
- MILWAUKEE TOOL 1000 MCM Aluminum 15 Ton P-Style Die (49-15-P000)
- MILWAUKEE TOOL 750 MCM Aluminum 15 Ton P-Style Die (49-15-P750)
- MILWAUKEE TOOL 400 MCM Copper U Style Die (49-16-U400C)
- MILWAUKEE TOOL 350 MCM Copper U Style Die (49-16-U350C)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Copper 12T U Style Die Kit (49-12-KITC)
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- Milwaukee Tool Crimping Tools