Shop All Voltage Detectors
Milwaukee Tool
Voltage Detector w/LED
Mfr # 2202-20
Zoro # G1518203
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 50-1000V
- Indication Audible, Visual
- Audible Alert Yes
- Battery Type AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2202-20
- Zoro # G1518203
- UPC # 045242226146
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 1 yr |
Tool Height | 7.8 in |
Tool Length | 9.7 in |
Battery Size | AAA |
Tool Width | 7.9 in |
Description
Voltage Detector, Alert Type Light, Sound, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes LED with Warranty Limited Lifetime, Test and Safety Instructions, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact No, Test Connection Type Blade Tip, Testing Functions AC Voltage
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Magnetic suspension system for digital multimeters (0590 0001)
- DICKSON Memory Card, 2GB (A210)
- FLUKE Thermocouple Adapter, K to Banana Plug (Fluke-80AK-A)
- FLUKE Process Calibrator, Current and Voltage (Fluke-705)
- MILWAUKEE TOOL Milwaukee® 2202-20 Voltage Detector w/ LED Light (2202-20)
- MILWAUKEE TOOL 10-1000? Dual Range Voltage Detector (2203-20)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester (2212-20)
- MILWAUKEE TOOL Voltage Detector (2200-20)
- MILWAUKEE TOOL Auto Voltage/Continuity Tester W/ Resistance (2213-20)
- MILWAUKEE TOOL Milwaukee® CAT IV 1000V-Voltage Detector w/ LED (2202-20)
- ECM INDUSTRIES NonCont Voltage Tester (VD6508)
- Milwaukee Tool Voltage Detectors