Shop All Borescope
Milwaukee Tool
Video Borescope Kit, 12.0V
Mfr # 2314-21, 48-11-2420
Zoro # G2607418
original price:
$454.26
21% off
new price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 1.18 in to 2.75 in
- Includes 2313-20 M-SPECTOR 360(TM) Console, Carrying Case Hook
- Features Screen Rotation
- Product Type Video Borescope Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2314-21, 48-11-2420
- Zoro # G2607418
- Country of Origin Multiple
- Category Borescope
Dimensions
Observation Depth | 1.18 in to 2.75 in |
Minimum Observation Depth | 1.18 in |
Display Size | 2.7 in |
Camera Diameter | 9 mm |
Maximum Observation Depth | 2.75 in |
Manufacturer Warranty Length | 2 yr (Battery), 5 yr (Tool) |
Details
Promotion Restriction | Not eligible for promotion |
Item | Video Borescope Kit |
Includes | 2313-20 M-SPECTOR 360(TM) Console, Carrying Case Hook |
Features | Screen Rotation |
Product Type | Video Borescope Kit |
Battery Chemistry | Lithium Ion |
Number of Batteries Required | 1 |
Camera Pixel Resolution | 320 x 240 |
Includes Probe | No Probe Included |
Battery Voltage | 12V |
Digital Display Screen Type | LCD Touchscreen |
Resistance Properties | Chemical Resistant, Impact Resistant |
Batteries Included | Yes |
Description
Video Borescope Kit, Camera Pixel Resolution 320 x 240, Camera Diameter 9 mm, Features Screen Rotation, Includes 2313-20 M-SPECTOR 360(TM) Console, Carrying Case Hook, Display Size 2.7 in, Digital Display Screen Type LCD Touchscreen, Product Type Video Borescope Kit, Minimum Observation Depth 1.18 in, Resistance Properties Chemical Resistant, Impact Resistant, Includes Probe No Probe Included, Maximum Observation Depth 2.75 in, Manufacturer Warranty Length 2 yr (Battery), 5 yr (Tool)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 15 In to 0 to 15 In H2O (2330)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 100, 53 Ft (YOK B9565AW)
- JEWELL INSTRUMENTS PAPER Triplett Humidity & Temperature Indicator, 10 to 99%RH, 32 to 122F (RHT22)
- MILWAUKEE TOOL M-Spector™ 4' Inspection Camera (2319-20)
- MILWAUKEE TOOL M12 M-SPECTOR FLEX 3' FT Inspection Camera Cable w/ PIVOTVIEW Kit (2317-21)
- MILWAUKEE TOOL M12™ M-Spector™ 360 10' Inspection Camera (2324-21)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- MILWAUKEE TOOL M12 M-Spector Flex 9 Ft Inspection Camera Cable Kit (2316-21)
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- FORBEST PRODUCTS CO FORBEST FB-PIC4188M Luxury Color Sewer/Drain Camera, 130' Cable W/ Sonde Transmitter (FB-PIC4188M)
- Milwaukee Tool Borescope