Shop All Cordless Concrete Vibrators
Milwaukee Tool
Vibrator Kit and Battery, 18V, 4 ft Shaft
Mfr # 2910-21, 48-11-1865
Zoro # G408864331
product price: $774.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Shaft Length 4 ft
- Tool Weight 11.1 lb
- Battery Capacity 6.0 Ah
- Tool Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2910-21, 48-11-1865
- Zoro # G408864331
- UPC # 045242615575
- Country of Origin China
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 4 ft |
Tool Length | 57 in |
Head Diameter | 1 in |
Head Length | 15 in |
Radius of Vibration | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vibrator Kit and Battery |
Voltage | 18V |
Tool Weight | 11.1 lb |
Battery Capacity | 6.0 Ah |
Vibrations per Minute | 12,500 vpm |
Shaft Connection Type | Threaded |
Brushless Motor | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Batteries, (1) Charger |
Description
Vibrator Kit and Battery, Voltage 18V, Shaft Length 4 ft, Head Diameter 1 in, Radius of Vibration 4 in, Vibrations per Minute 12,500 vpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Batteries, (1) Charger, Battery Capacity 6.0 Ah, Head Length 15 in, Tool Length 57 in, Tool Weight 11.1 lb, Shaft Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8 (C20678)
- STARRETT 2-9/16" Synthetic Diamond Grit Hole Saw (KD0296-N)
- PLATT Bag/Tote, Tool Case, Black, Nylon, 31 Pockets (665ZT)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L , 100PK (SEB100VP)
- MILWAUKEE TOOL MX FuelBackpack Concrete Vibrator Kit (MXF371-2XC, MXFXC406)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- MILWAUKEE TOOL MX FUEL Concrete Vibrator Kit (MXF370-2XC)
- MILWAUKEE TOOL Backpack Harness for MX FUEL Concrete Vibrator (3700)
- MILWAUKEE TOOL Vibrator Kit and Battery, 18V, 8 ft Shaft (2911-21, 48-11-1865)
- MILWAUKEE TOOL Concrete Vibrator Kit and Battery, 72V DC (MXF370-2XC, MXFXC406)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- Milwaukee Tool Cordless Concrete Vibrators