Shop All Hard Hats
Milwaukee Tool
Vented Safety Helmet, Headlamp Mount
Mfr # 48-73-1336
Zoro # G510854411
product price: $109.97
/ea
Free Shipping & Returns
$109.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Protection Style Climbing
- Head Protection Material HDPE
- Fits Hat Size 6 1/2 to 8 1/2
- Suspension Adjustment Type Swing Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-1336
- Zoro # G510854411
- UPC # 045242792634
- Country of Origin United States
- Category Hard Hats
Dimensions
Fits Hat Size | 6 1/2 to 8 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Vented Safety Helmet |
Head Protection Style | Climbing |
Head Protection Material | HDPE |
Suspension Adjustment Type | Swing Ratchet |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1 Type 2 Class C, Meets Energy Absorption Capacity clauses 4.2.1.2 (Front), 4.2.1.3 (Side), and 4.2.1.4 (Rear), and Retention System clauses 4.2.3 (Strength) and 4.2.4 (Effectiveness) of EN12492:2012 |
Weight | 1.15 lb |
Includes | BOLT(TM) Headlamp, BOLT(TM) Marker Clip |
Accessory Mounting Options | Headlamp Mount |
Application | Construction |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
Accessory Slots | Yes |
ANSI Classification | Type 2 Class C |
ANSI Electrical Class | E |
ANSI Impact Type | 2 |
Description
Vented Safety Helmet, ANSI Classification Type 2 Class C, Head Protection Style Climbing, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8 1/2, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting Yes, Weight 1.15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Rescue Helmet, White, 1 Size, Zenith X2 Air (WHE00099-201)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Crane Disconnect Sign, Landscape (OS-NS-D-710-L-15370)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries (SA511B)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 12, Tan, PR (55332-TAN-120)
- MILWAUKEE TOOL Vented Safety Helmet, Headlamp Mount (48-73-1334)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1301, 2104)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1222)
- MILWAUKEE TOOL Front Brim Yellow Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1323)
- MILWAUKEE TOOL Hard Hat (48-73-1109)
- MILWAUKEE TOOL Hard Hat (48-73-1215)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (52LC87)
- Milwaukee Tool Head Protection