Shop All Coring Drills & Accessories
Milwaukee Tool
Vacuum Pump Assembly
Mfr # 49-50-0200
Zoro # G4937676
product price: $411.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor HP 1/3 hp
- Corded/Cordless Corded
- Corded/Banded Corded
- Features Recommended For Use With 49-22-7100 Pad Only
- Includes Air Filter, Air Hose, Vacuum Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-50-0200
- Zoro # G4937676
- UPC # 045242190126
- Country of Origin United States
- Category Coring Drills & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Coring Rig Vacuum Pump Assembly |
Motor HP | 1/3 hp |
Corded/Cordless | Corded |
Corded/Banded | Corded |
Features | Recommended For Use With 49-22-7100 Pad Only |
Includes | Air Filter, Air Hose, Vacuum Gauge |
Number of Pieces | 1 |
Compatible with Series | Vac-U-Rig |
Compatible with Manufacturer Part Number | 4115-22, 4120-22, 49-22-7100 |
Product Type | Coring Rig Vacuum Pump Assembly |
Compatible with Product Type | Diamond Coring Rigs with Single Pad - Milwaukee |
Description
Coring Rig Vacuum Pump Assembly, Compatible with Grainger Part Number 38D746, 38D748, 38D756, Compatible with Manufacturer Part Number 4115-22, 4120-22, 49-22-7100, Compatible with Product Type Diamond Coring Rigs with Single Pad - Milwaukee, Compatible with Series Vac-U-Rig, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Interlock Safety Utility Knife w/Self-Retracting Round Point Blade, Red Orange (10-189C)
- TECHNIKS TG 100 12mm Sealed Collet (84063-12)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK10 (ZMSTBLD25R10)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- MILWAUKEE TOOL Compact Core Drill Stand (3000)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- MILWAUKEE TOOL Switch Box Assembly (48-51-0100)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max (ETN 2001 P)
- Milwaukee Tool Coring Drills & Accessories