Shop All Vacuum Parts
Milwaukee Tool
Vacuum Pad
Mfr # 3314
Zoro # G910440962
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Vacuum Pad
- Number of Pieces 1
- Compatible with Series MX FUEL
- Compatible with Manufacturer Part Number 49-50-0200, MXF302-2HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3314
- Zoro # G910440962
- UPC # 045242751501
- Country of Origin China
- Category Vacuum Parts
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Vacuum Pad |
Product Type | Vacuum Pad |
Number of Pieces | 1 |
Compatible with Series | MX FUEL |
Compatible with Manufacturer Part Number | 49-50-0200, MXF302-2HD |
Compatible with Product Type | Core Rig |
Description
Vacuum Pad, Compatible with Grainger Part Number 38D757, 811DY1, Compatible with Manufacturer Part Number 49-50-0200, MXF302-2HD, Compatible with Product Type Core Rig, Compatible with Series MX FUEL, Number of Pieces 1, Current Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Upright Corn Broom - 11" Sweep (89377)
- CRC Mass Air Flow Sensor Cleaner, 4.5 oz. Aerosol Can, Alcohol (05610)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- TORK Tork Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RB8002 (RB8002)
- MILWAUKEE TOOL 1-1/4 Vacuum Hose for 0880-20 (inside) (14-37-0105)
- MILWAUKEE TOOL 6.5 Peak HP Wet/Dry Vacuum Motor Head (0931-20)
- FIMCO Rubber Grommet, For Use With Mfr. Model Number: CDV156B (5075016)
- SANITAIRE 12in Wood Brush Roll (54104A1)
- EUREKA / SANITAIRE UPRIGHT - BELT - VACUUM, (30563A)
- SMC Precision Slide Table, 50mm Stroke (MXQ25-50C)
- CRAFTSMAN 2-1/2 in. Floor Brush Wet/Dry Vac Attachment, 14 in. Wide Vacuum Accessory (CMXZVBE38633)
- Milwaukee Tool Vacuum Parts