Shop All Portable Vacuums
Milwaukee Tool
Vaccum Kit and Large Filter
Mfr # 0930-22HD, 49-90-1978
Zoro # G411222760
original price:
$1,268.99
42% off
new price: $729.00
/ea
Free Shipping & Returns
$729.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Vacuum Filtration Type Standard
- Weight 50.3 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 0930-22HD, 49-90-1978
- Zoro # G411222760
- UPC # 045242637270
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Length | 31 1/2 in |
Width | 23 in |
Power Cord Length | Cordless |
Height | 32 3/4 in |
Tank Size | 12 gal |
Vacuum Hose Length | 9 ft |
Vacuum Hose Dia. | 2 1/2 in |
Description
Vaccum Kit and Large Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- REMCO Vikan Bench Brush- Medium, Black (45899)
- SOFT CARE 1.3L Liquid Hand, Hair & Body Wash Cartridge (100907876)
- MILWAUKEE TOOL Vacuum Kit and Extra Vacuum (0930-22HD, 0880-20)
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- MILWAUKEE TOOL M18 VACUUM CRDLS LITH-ION COMPACT 18V (ML0882-20)
- MILWAUKEE TOOL M18 Compact Vacuum, M18 Battery Pack (0940-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Wet Dry, Vacuum HEPA Filter (0880-20, 49-90-1900)
- MILWAUKEE TOOL Vacuum and Dust Collector (0880-20, 49-90-2022)
- SANITAIRE Canister Vacuum, 135 CFM, 71 dBa (SC3683D)
- Milwaukee Tool Portable Vacuums