Shop All Portable Vacuums
Milwaukee Tool
Vaccum Kit and Large Filter
Mfr # 0920-22HD, 49-90-1978
Zoro # G811222766
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V
- Vacuum Filtration Type Standard
- Weight 30.3 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 0920-22HD, 49-90-1978
- Zoro # G811222766
- UPC # 045242543069
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Width | 19 in |
Tank Size | 9 gal |
Power Cord Length | Cordless |
Height | 24 1/4 in |
Length | 31 in |
Vacuum Hose Length | 9 ft |
Vacuum Hose Dia. | 2 in |
Description
Vaccum Kit and Large Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Restroom Cleaner, Conc, Hvy-dty, FastDraw, 1/2 Gal (2L), , PK 4 (BET5484700)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- 3M 96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK (39996CC)
- METROVAC Bag, 3-Ply, Disposable, 5 PK (DV-5PBRP)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, HEPA Filter (0960-20, 49-90-1900)
- MILWAUKEE TOOL Cordless Wet Dry, Vacuum HEPA Filter (0880-20, 49-90-1900)
- MILWAUKEE TOOL M18 18V Cordless Compact Vacuum (ML0882-20)
- MILWAUKEE TOOL Cordless Backpack Vacuum, Dry Pickup (0885-20, 48-11-1880)
- MILWAUKEE TOOL Vacuum and Filter (0880-20, 49-90-2015)
- MILWAUKEE TOOL M18 12.0 Battery, 9Gal Vac, XC8.0 Bat/Chg (48-11-1812, 0920-20, 48-59-1880)
- PROTEAM PROTEAM 6 qt. 120V, 1108W Backpack Vacuum Cleaner (107310)
- Milwaukee Tool Portable Vacuums