Shop All Cordless Combination Kits
Milwaukee Tool
Vac Pump Kit and Impact Driver
Mfr # 2922-22, 2829-20, 48-39-0529
Zoro # G011222788
original price:
$6,129.99
37% off
new price: $3,851.96
/ea
Free Shipping & Returns
$3,851.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Press Tool
- Battery Capacity (2) 2.0 Ah
- Number of Tools 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2922-22, 2829-20, 48-39-0529
- Zoro # G011222788
- UPC # 045242591596
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Press Tool |
Battery Capacity | (2) 2.0 Ah |
Number of Tools | 1 |
Includes | 1 in CTS Jaws, 1-1/2 in CTS Jaws, 1-1/4 in CTS Jaws, 1/2 in CTS Jaws, 2 in CTS Jaws, 3/4 in CTS Jaws, Carrying Case |
Series | FORCE LOGIC |
Battery Included | Yes |
Item | Vac Pump Kit and Impact Driver |
Charger | 23Y581 |
Number of Batteries Included | 2 |
Charger Included | Yes |
Battery Series | M18 (TM) |
Case Included | (1) Carrying Case |
Wireless Tool Tracking | No |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Battery Model No. | 48-11-1820 |
Power Source | Cordless |
Shop By | Hot Buys |
Description
Vac Pump Kit and Impact Driver, Cordless Tools Included Press Tool, Voltage 18 V, Power Source Cordless, Number of Tools 1, Battery Capacity (2) 2.0 Ah, Includes 1 in CTS Jaws, 1-1/2 in CTS Jaws, 1-1/4 in CTS Jaws, 1/2 in CTS Jaws, 2 in CTS Jaws, 3/4 in CTS Jaws, Carrying Case, Tool Brand Milwaukee, Series FORCE LOGIC, Battery Included Yes, Number of Batteries Included 2, Battery Model No. 48-11-1820, Battery Series M18 (TM), Charger 23Y581, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- HHIP Orbital Jitterbug Type Air Sander (7600-0118)
- MAYHEW Inspection/Retrieval Kit, 6 Pc (17715)
- HUTCHINS Water Bug III Random Orbit Wet Sander (7544)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2779-22, 2935AL-21)
- MILWAUKEE TOOL Cordless Combination Kit, 18V, 6 Tools (2696-26, 48-11-1852)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL 1/2 " CPIW (2880-22, 2855-20)
- MILWAUKEE TOOL M18 Combo Cmpt Hmr Dr/Swzl/1/4 Hex Imp (2696-24, 2626-20)
- MILWAUKEE TOOL MX Screed Kit w M18 Rotary Hammer Kit (MXF381-2CP, 2912-22)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- Milwaukee Tool Cordless Tools