Shop All Utility Knives
Milwaukee Tool
Utility Knife, Retractable 4 1/2 in L
Mfr # 48-22-1516
Zoro # G009984735
product price: $12.97
/ea
Not eligible for select promotions
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- Blade Material Steel
- Style - Stretch Wrap Dispensers Compact
- Number of Blades 1
- Blade Change Milwaukee Utility Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1516
- Zoro # G009984735
- UPC # 045242746484
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Depth | 5" |
Blade Length | 2.4 in |
Overall Length | 4 1/2 in |
Overall Width | 1 in |
Blade Projection Length | 1 1/4 in |
Handle Length (in) | 4.6 |
Description
Utility Knife, Application All-Purpose, Blade Change Method Button, Blade Edge Type Scoring, Blade Projection Length 1 1/4 in, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11 in L 3 in Cap. Alloy Steel Monkey Wrench (39CG45)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- IRWIN Utility Blade, Bi-Metal, 3/4 In. W, PK5 (2084100)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J07511L)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- MILWAUKEE TOOL Folding Utility Knife Utility, 7 in L (48-22-1503, 48-22-1950)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MILWAUKEE TOOL Cable Splicer's Sheath (48-22-8116)
- MILWAUKEE TOOL Lockback Pocket Knife (48-22-1940)
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- Milwaukee Tool Utility Knives