Shop All Utility Knives
Milwaukee Tool
Utility Knife and Blades, Steel 7 in L
Mfr # 48-22-1503, 48-22-1900
Zoro # G311259477
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 7 in
- Overall Thickness 1.03 in
- Number of Blades Included 2
- Includes (105) Utility Blades, (2) Utility Knives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-1503, 48-22-1900
- Zoro # G311259477
- UPC # 045242534425
- Country of Origin Multiple
- Category Utility Knives
Dimensions
Overall Length | 7 in |
Overall Width | 1 in |
Blade Projection Length | 1 1/2 in |
Description
Utility Knife and Blades
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Automatic Center Punch (818)
- YG-1 TOOL CO X-Power Pro 4Fl H-30 Reg End Mill (GM153016)
- DEWALT Insert Bit, 1/4In, Slotted, 12-14, 2In (50 Pack) (DWA2SL12IRB)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- MILWAUKEE TOOL Folding Utility Knife, Manual Retraction, Straight, Wire Stripping, Bit Holding, Bottle Opening (48-22-1505)
- MILWAUKEE TOOL 9mm Snap Off Knife w/Precision Cut Blade (48-22-1960)
- MILWAUKEE TOOL Utility Knife, Retractable 4 1/2 in L (48-22-1516)
- MILWAUKEE TOOL Utility Knife, Retractable 6 1/2 in L (48-22-1515)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- KLEVER Box Cutter, Recessed Blade, Red, Safety Recessed, Plastic (KK401)
- Milwaukee Tool Knives, Cutters & Snips