Shop All Utility Carts
Milwaukee Tool
Utility Cart, Ergonomic, 2 Shelves, 500 lb
Mfr # CUSTOM PACKOUT UTILITY 3
Zoro # G2831214
product price: $732.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 1/2 in
- Overall Width 24 1/2 in
- Load Capacity 500 lb
- Handle Type Ergonomic
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # CUSTOM PACKOUT UTILITY 3
- Zoro # G2831214
- UPC # 045242505340
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 24 1/2 in |
Top Shelf Lip Height | 2 23/64 in |
Shelf LxW | 38-1/8 inx 24-3/8 in |
Shelf Lip Height | 2 23/64 in |
Top Shelf Height | 32 in |
Adjustable Height Range | Not Adjustable |
Bottom Shelf Lip Height | 2 23/64 in |
Caster Wheel Dia. | 5 in |
Shelf Length | 38 1/8 in |
Lip Height | 2 23/64 in |
Shelf Width | 24 3/8 in |
Handle Height | 5 35/64 in |
Description
Utility Cart, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 38 1/8 in, Shelf Width 24 3/8 in, Top Shelf Height 32 in, Distance Between Shelves 20 in, Handle Type Ergonomic, Handle Height 5 35/64 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 5 in, Lip Height 2 23/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- US CARGO CONTROL 1" x 7' Motorcycle Ratchet Strap with Handlebar Strap & S-Hooks (2607SH254LP)
- SERVICE CASTER SCC-4" Semi Steel Cast Iron Wheel Only w/Roller Bearing -1/2" Bore-700 lbs Cpty (SCC-SSR420)
- ZORO SELECT Concrete Decking Guardrl Clmp, 3-3/4Ft. L (10K038)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 1)
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (11A464)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG9T6600BLA)
- LITTLE GIANT Ergonomic Handle, Lipped Shelves, 1200 lbs. Capacity, 24" x 48" Shelf Size (ENGLF-2448-9PM)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LW243610P)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 60 x 24 with Wood Shelves, Rubber Casters (983116)
- MARATHON INDUSTRIES Marathon 00431 8 x 1.75 Semi-Pneumatic Ribbed Tread - 1.375" Centered - 1/2" Bearing (431)
- Milwaukee Tool Utility Carts