Shop All Utility Carts
Milwaukee Tool
Utility Cart, Ergonomic, 2 Shelves, 500 lb
Mfr # CUSTOM PACKOUT UTILITY 2
Zoro # G2830715
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 38 1/2 in
- Overall Width 24 1/2 in
- Load Capacity 500 lb
- Handle Type Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # CUSTOM PACKOUT UTILITY 2
- Zoro # G2830715
- UPC # 045242505340
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 24 1/2 in |
Handle Height | 5 35/64 in |
Shelf Width | 24 3/8 in |
Shelf Lip Height | 2 23/64 in |
Top Shelf Lip Height | 2 23/64 in |
Caster Wheel Dia. | 5 in |
Bottom Shelf Lip Height | 2 23/64 in |
Top Shelf Height | 32 in |
Shelf Length | 38 1/8 in |
Lip Height | 2 23/64 in |
Shelf LxW | 38-1/8 inx 24-3/8 in |
Adjustable Height Range | Not Adjustable |
Description
Utility Cart, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 38 1/8 in, Shelf Width 24 3/8 in, Top Shelf Height 32 in, Distance Between Shelves 20 in, Handle Type Ergonomic, Handle Height 5 35/64 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 5 in, Lip Height 2 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL White Semi-Permanent Barrier Post (SPR-POST-W)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- ZORO SELECT Wire High Cart, Heavy Duty, 48x24x69 In (1ECH9)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 3)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 1)
- NEXEL Nexelate Utility Cart Handle 14 (AH14EP)
- RICHELIEU Richelieu F29317 1.21 x 6.46 in. 3-Wheel Dolly; Black (F29317)
- AGRI-FAB Garden Cart (45-0594)
- RUBBERMAID COMMERCIAL Heavy-Duty Polypropylene 2 Shelves, 200 lb (FG345700BLA)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- Milwaukee Tool Utility Carts