Shop All Utility Carts
Milwaukee Tool
Utility Cart, Ergonomic, 2 Shelves, 500 lb
Mfr # CUSTOM PACKOUT UTILITY 1
Zoro # G2832499
original price:
$575.56
23% off
new price: $442.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 38 1/2 in
- Overall Width 24 1/2 in
- Load Capacity 500 lb
- Handle Type Ergonomic
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # CUSTOM PACKOUT UTILITY 1
- Zoro # G2832499
- UPC # 045242505340
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Length | 38 1/2 in |
Overall Width | 24 1/2 in |
Shelf Lip Height | 2 23/64 in |
Lip Height | 2 23/64 in |
Bottom Shelf Lip Height | 2 23/64 in |
Handle Height | 5 35/64 in |
Top Shelf Lip Height | 2 23/64 in |
Shelf LxW | 38-1/8 inx 24-3/8 in |
Adjustable Height Range | Not Adjustable |
Shelf Length | 38 1/8 in |
Top Shelf Height | 32 in |
Shelf Width | 24 3/8 in |
Caster Wheel Dia. | 5 in |
Description
Utility Cart, Number of Shelves 2, Lip Style Combination, Load Capacity 500 lb, Shelf Length 38 1/8 in, Shelf Width 24 3/8 in, Top Shelf Height 32 in, Distance Between Shelves 20 in, Handle Type Ergonomic, Handle Height 5 35/64 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Polypropylene, Caster Wheel Dia. 5 in, Lip Height 2 23/64 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR DANIELS DANDUX Replacement 5in Swivel Caster for Dandux Bulk Trucks (CA50S11)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (EEF4-902-8)
- PCE INSTRUMENTS Hanging Crane Scale, up to 330 kg (PCE-CS 300)
- BULLDOG WINCH Universal Mounting Plate for truck winch 10x4.5mount (20008)
- MILWAUKEE TOOL Utility Cart, Ergonomic, 2 Shelves, 500 lb (CUSTOM PACKOUT UTILITY 3)
- LITTLE GIANT Multi-Shelf Order Picking Cart, Steel, 3 Shelves, 3600 lb (3ML24486PHWSP)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- R.W. ROGERS CO Universal Mobile Pick Cart, Transport Ca (WMP-PSC-557KT)
- RUBBERMAID COMMERCIAL Flat Handle 2-Shelf Utility Cart, 500 lbs. Capacity (FG452089BLA)
- ZORO SELECT Polypropylene Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (52TV60)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-2448-5-95)
- Milwaukee Tool Utility & Storage Carts