Shop All Heated Sweatshirts & Vests
Milwaukee Tool
USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK XL
Mfr # 405B-21XL
Zoro # G1872301
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Voltage 12
- Number of Batteries 1
- Charger Included Yes
- Battery Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 405B-21XL
- Zoro # G1872301
- UPC # 045242585847
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | XL |
Length | 12 1/4 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 48 in |
Fits Chest Size | 45 in |
Description
Heated Base Layer Kit, Sweatshirt Style Not Applicable, Garment Type Shirt, Size XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Includes Hood No, Hood Style No Hood, Length 12 1/4 in, Front Closure Type Not Applicable, Material Polyester, Lining Material Polyester, Battery Voltage 4 V, Includes Lining Yes, Insulated for Cold Conditions No, Gender Men's, Number of Outside Pockets 1, Color Black, Heating Time Up to 3 hr, Includes Battery Yes, Wind-Resistant No, Includes Charger Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-549-YL)
- N-FERNO BY ERGODYNE Balaclava, Universal, Lime (6821HV)
- 3M Half Mask Respirator size M (7502)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, XL (304G-20XL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Medium (304G-20M)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- ERGODYNE Portable Battery Power Bank, Black (6495B)
- Milwaukee Tool Heated Clothing