Shop All Heated Sweatshirts & Vests
Milwaukee Tool
USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK 3X
Mfr # 405B-213X
Zoro # G1872627
product price: $149.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$149.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3X
- Length 3 5/16 in
- Battery Voltage 12
- Series M12â„¢
- Includes AC Plug, Controller, USB Battery, USB Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 405B-213X
- Zoro # G1872627
- UPC # 045242585861
- Country of Origin China
- Category Heated Sweatshirts & Vests
Dimensions
Size | 3X |
Length | 3 5/16 in |
Fits Chest Size | 49 in |
Maximum Chest Size | 49 in |
Description
Heated Base Layer Kit, Sweatshirt Style Jacket, Size 3XL, Maximum Chest Size 49 in, Hood Style None, Length 3 3/8 in, Front Closure Type Not Applicable, Material Polyester, Lining Material Polyester, Battery Voltage 4 V, Insulated for Cold Conditions No, Gender Unisex, Number of Outside Pockets 1, Color Black, Heating Time Up to 3 hr, Includes Battery Yes, Includes Charger Yes, Heat Settings 2, Includes AC Plug, Controller, USB Battery, USB Cable
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Sleeve, Cane Mesh, Black, Sz 7, PR (59-801)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1514-RA_14X10 (U5-1514-RA_14X10)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, 2XL (304G-202X)
- MILWAUKEE TOOL USB RECHARGEABLE HEATED WORKSKIN MIDWEIGHT BASE LAYER - BLACK S (405B-21S)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black Large (Jacket Only) (334B-20L)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Large (304G-20L)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- MILWAUKEE TOOL M12 TOUGHSHELL Men's Heated Vest, Includes: M12 Battery Holder, Gray, Small (304G-20S)
- ERGODYNE Rechargeable Heated Vest with Battery, Black, Size XL (6495)
- Milwaukee Tool Heated Clothing