Shop All Fixed- Mount Work Lights
Milwaukee Tool
USB Pivoting Flood Light + Penlight
Mfr # 2114-21, 2105
Zoro # G706629236
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Light Distribution 210 Degrees
- Head Type Pivoting
- Battery Platform USB REDLITHIUM
- Battery Capacity 3.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2114-21, 2105
- Zoro # G706629236
- UPC # 045242532438
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Maximum Height | 4 1/4 in |
Max. Height Grouping | Less than 6 in |
Max. Height | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Light Distribution | 210 Degrees |
Item | Flood Light Kit |
Head Type | Pivoting |
Battery Platform | USB REDLITHIUM |
Battery Capacity | 3.0 Ah |
Light Output Mode | High, Low, Medium |
Brightness Level | 100 lm, 250 lm, 550 lm |
Minimum Brightness Level | 100 lm |
Series | REDLITHIUM |
Run Time | 2 hr, 4.5 hr, 11.5 hr |
Mount Type | Clip, Magnet |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charging Cord |
Maximum Head Rotation Angle | 210 Degrees |
Maximum Brightness Level | 550 lm |
Max. Brightness Range | 450 to 749 lm |
Description
Flood Light Kit, Battery Platform USB REDLITHIUM, Series REDLITHIUM, Light Output Mode High, Low, Medium, Brightness Level 100 lm, 250 lm, 550 lm, Maximum Brightness Level 550 lm, Minimum Brightness Level 100 lm, Mount Type Clip, Magnet, Maximum Height 4 1/4 in, Minimum Height Not Applicable, Light Distribution 210 Degrees , Head Type Pivoting, Maximum Head Rotation Angle 210 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charging Cord, Battery Capacity 3.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Gx32d-2 22W 2-pin Socket (GX32D-2 22W 2-PIN SOCKET SOCKET)
- STREAMLIGHT Stylus 3 Cell Blue Penlight W/ White Led (STL65050)
- ILC Replacement for Aquafine 16518-1 Ballast replacement light bulb lamp (16518-1 BALLAST AQUAFINE)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 250lm (RF21-BK/DK)
- MILWAUKEE TOOL Color Match Light, Cordless, LED Lamp, 12 V (2127-20)
- MILWAUKEE TOOL Work Light and Tumbler (2357-20, 48-22-8393R)
- MILWAUKEE TOOL M12 12V Cordless Rocket Dual Power Tower Light (ML2132-20)
- MILWAUKEE TOOL Site Light and Inverter (2144-20, 2846-20)
- MILWAUKEE TOOL Flashlight + M18 Light + XC5.0 Battery (2113-21, 2366-20, 48-11-1850)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- Milwaukee Tool Fixed- Mount Work Lights