Shop All Rechargeable Flashlights
Milwaukee Tool
USB Pivoting Flood Light + 3.0 BATTERY
Mfr # 2114-21,48-11-2131
Zoro # G006458468
product price: $94.95
/ea
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black, Red
- Housing Material Plastic
- Replacement Lamps No
- Handle Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2114-21,48-11-2131
- Zoro # G006458468
- UPC # 045242532438
- Country of Origin Multiple
- Category Rechargeable Flashlights
Dimensions
Length | 4 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Flood Light |
Color | Black, Red |
Housing Material | Plastic |
Replacement Lamps | No |
Handle | Straight |
Features | Built-in Carbiner Clips to Tool Bags for Transporting on and Off Site, Corrosion Resistant Body and Lens, Folds Up Compact for Easy Storage in a Pocket, Impact Resistant, Water and Dust Resistant |
IP Rating | IP54 |
Power Source | REDLITHIUM USB Battery |
Lighting Technology | LED |
Standards | UL Listed |
Includes | (1) 2 ft Heavy Duty Cable, (2) Redlithium USB Batteries |
Lumens | 550 lm |
Rated Life | 50,000 hr |
Rechargeable | Yes |
Description
Flood Light, Power Source REDLITHIUM USB Battery, Lighting Technology LED, Includes (1) 2 ft Heavy Duty Cable, (2) Redlithium USB Batteries, IP Rating IP54, Features Built-in Carbiner Clips to Tool Bags for Transporting on and Off Site, Corrosion Resistant Body and Lens, Folds Up Compact for Easy Storage in a Pocket, Impact Resistant, Water and Dust Resistant, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- TCP LED, 4W B11 ND 2700K E12, Frost, Blunt Tip (LED4E12B1127KF)
- MILWAUKEE TOOL Usb Rechargeable 800L Compact Flashlight (ML2160-21)
- MILWAUKEE TOOL USB Pivoting Flashlight +USB 3.0 BATTERY (2113-21,48-11-2131)
- MILWAUKEE TOOL Usb Rechargeable 1100L Twist Focus Flashlight (ML2161-20)
- NEBO Rechargeable 2,000 Lumen Handheld Flashlight (NEB-FLT-0020)
- NITECORE EDC27 3000 Lumen Ultra Slim Flat EDC Flashlight (6952506407590)
- LITEZALL Rechargeable Ultac Ultra Lite Soft Touch Flashlight (LA-ULTAC2-4/16)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- Milwaukee Tool Rechargeable Flashlights