Shop All Rechargeable Flashlights
Milwaukee Tool
USB Pivoting Flashlight +USB 3.0 BATTERY
Mfr # 2113-21,48-11-2131
Zoro # G806458453
product price: $104.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series USB REDLITHIUM
- Maximum Run Time 10 hr
- Battery Size Proprietary
- Body Color Red
- Manufacturer Warranty Length 2 yr Battery Warranty, Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2113-21,48-11-2131
- Zoro # G806458453
- UPC # 045242532414
- Country of Origin Multiple
- Category Rechargeable Flashlights
Dimensions
Battery Size | Proprietary |
Manufacturer Warranty Length | 2 yr Battery Warranty, Limited Lifetime Warranty |
Overall Width | 1 3/8 in |
Overall Height | 1 3/8 in |
Overall Length | 6 1/8 in |
Description
Flashlight Kit, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Red, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 155 m, Maximum Brightness 500 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 2.3 oz, Charger Style Included Micro USB Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03887-00 replacement light bulb lamp, 10PK (03887-00 WESTINGHOUSE)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP41/U6/ECO)
- ILC Replacement for GE General Electric G.E Mxr70/c/u/med/o replacement light bulb lamp (MXR70/C/U/MED/O GE GENERAL ELECTRIC G.E)
- MILWAUKEE TOOL Usb Rechargeable 1100L Twist Focus Flashlight (ML2161-20)
- MILWAUKEE TOOL Redlithium Usb Pivoting Flashlight W/Cable & Usb Battery, 500 Lumens (ML2113-21)
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- FENIX 1700 Lumen Rechargeable Tactical Flashlight (PD36R V2.0)
- ASTRO PNEUMATIC 720 Lumen Rechargeable LED USBC Slim Light (AST72SL)
- GT INDUSTRIAL PRODUCTS 2000lm LED Rechargeable Work Light (GT508R)
- OLIGHT Arkfeld 1000 Lumen Rechargeable EDC Flashlight & Green Laser (6972378127587)
- Milwaukee Tool Rechargeable Flashlights