Shop All Handheld Flashlights
Milwaukee Tool
USB Compact Flashlight + 3.0 Battery
Mfr # 2160-21, 48-11-2131
Zoro # G903529070
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries 2
- Lumens 100 lm, 800 lm
- Body Color Black
- Rechargeable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2160-21, 48-11-2131
- Zoro # G903529070
- UPC # 045242570591
- Country of Origin Multiple
- Category Handheld Flashlights
Dimensions
Overall Height | 1 1/4 in |
Battery Size | Proprietary |
Tool Length | 5.59 in |
Manufacturer Warranty Length | 2 yr Battery Warranty, Limited Lifetime Warranty |
Overall Width | 1 1/8 in |
Overall Length | 5 5/8 in |
Alternate Battery Size | Proprietary |
Description
Flashlight Kit and Battery, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 150 m, Maximum Brightness 800 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.9 oz, Charger Style Included Micro USB Cord, Alternate Battery Size Proprietary, Includes Charger No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 48"L, 4700 lm (LSRK4-4W-40ML-FA-EDU)
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- ILC Replacement for Eiko Ei-77z replacement light bulb lamp (EI-77Z EIKO)
- DAY-BRITE CFI LED Rcessd Troffer, 4300lm, 41W, 47-3/4in.L (2EVG43L840-4-D-UNV-DIM)
- MILWAUKEE TOOL FLASHLIGHT 18V LED (ML2735-20)
- MILWAUKEE TOOL Black Yes 500 lm lm (2011R)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- MILWAUKEE TOOL USB Slide Focus Flashlight + 3.0 Battery (2162-21, 48-11-2131)
- MILWAUKEE TOOL 325-Lumen LED Focus Flashlight w/Holster (2107S)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1835)
- NIGHTSTICK Intrinsically Safe Angle Light (XPR-5568RX)
- Milwaukee Tool Handheld Flashlights