Shop All Handheld Flashlights
Milwaukee Tool
USB 400L Neck Light + 3.0 Battery
Mfr # 2117-21, 48-11-2131
Zoro # G312041620
original price:
$169.99
41% off
new price: $99.97
/ea
Free Shipping & Returns
Not eligible for select promotions
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Black, Red
- Rechargeable Yes
- Drop Rating 6 ft
- Light Output Modes High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2117-21, 48-11-2131
- Zoro # G312041620
- UPC # 045242605996
- Country of Origin Multiple
- Category Handheld Flashlights
Dimensions
Overall Width | 5 1/4 in |
Battery Size | Proprietary |
Manufacturer Warranty Length | Limited Lifetime Warranty |
Alternate Battery Size | Proprietary |
Overall Length | 8 7/8 in |
Overall Height | 1 1/2 in |
Description
Neck Light Kit and Battery, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Red, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Brightness 400 lm, Run Time at Maximum Brightness 8 hr, Weight with Batteries 0.5 lb, Charger Style Included USB Type-C Charger, Alternate Battery Size Proprietary, Includes Charger Yes, Beam Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 80W, 10529 lm (FEML4810000LMIMAFLWDMVOLT GZ10 50K 80CRI)
- GE Lamp Kit, 3-Way, Gold Cord (50960)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-841-HP 25PK (KTL-F32T8-841-HP)
- MILWAUKEE TOOL REDLITHIUM USB Neck Light (400 Lumens) (2117-21)
- MILWAUKEE TOOL Cordless Site Light, Battery Incl (2144-20, 48-11-1835)
- MILWAUKEE TOOL REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight (2162-21)
- MILWAUKEE TOOL 325-Lumen LED Focus Flashlight w/Holster (2107S)
- MILWAUKEE TOOL FLASHLIGHT 18V LED (ML2735-20)
- MILWAUKEE TOOL Black Yes 500 lm lm (2011R)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- Milwaukee Tool Handheld Flashlights