Shop All Fixed- Mount Work Lights
Milwaukee Tool
Underhood Light and Battery
Mfr # 2125-20, 48-11-2425
Zoro # G511222677
original price:
$409.99
51% off
new price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Distribution 90 Degrees
- Lamp Type LED
- Standards UL Listed
- Features 2x More Gripping Surface for Maximum Hold, 5 Year Tool Warranty, FINISHGUARD(TM) Hooks Provide Lasting Protection Against Scratches to a Vehicle's Finish, Impact and Chemical Resistant Lens, Light Bar with Stainless Steel Hook, Limited Lifetime LED Warranty, Mounting Hooks Extend up to 78 in to Cover Wide Cars and Trucks, Rotate, Slide, Remove and Hang Light Bar for Added Flexibility and Versatility, Sturdy Aircraft Aluminum Frame, TRUEVIEW(TM) High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility
- Includes Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2125-20, 48-11-2425
- Zoro # G511222677
- UPC # 045242474813
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Tool Depth | 47 1/2 in |
Tool Width | 3 15/16 in |
Tool Height | 9 in |
Tool Length | 47 1/2 in |
Description
Underhood Light and Battery, Battery Platform M12(TM) REDLITHIUM(TM), Series No Series, Brightness Level 600 lm, 1,350 lm, Maximum Brightness Level 1,350 lm, Minimum Brightness Level 600 lm, Light Output Mode High/Low, Mount Type Hook, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 0 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2.5 Ah, Battery Included / Bare Tool Battery Included, Battery Model Number 794JN5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips EFR 150w 15V replacement light bulb lamp (EFR 150W 15V PHILIPS)
- ILC Replacement for Philips Pl-t/4p 26w/835 replacement light bulb lamp (PL-T/4P 26W/835 PHILIPS)
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- FENIX 600 Lumen Rechargeable Headlamp, Rotary Switch (WH23R)
- MILWAUKEE TOOL M12 Battery Pack, M12 ROVER Flood Light (48-11-2412, 2367-20)
- MILWAUKEE TOOL M18 Utility Remote Control Search Light Kit with Portable Base (2123-21HD)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- MILWAUKEE TOOL Utility Remote Control Search Light (Wired) (2123)
- MILWAUKEE TOOL M12 12V Cordless Rocket Dual Power Tower Light (ML2132-20)
- LITEZALL COB LED Compact Work Light (LA-LBOX-12/48)
- Milwaukee Tool Fixed- Mount Work Lights