Shop All Socket Sets
Milwaukee Tool
Twenty Nine pc Ratchet and Socket Set
Mfr # 48-22-9088
Zoro # G511745435
product price: $99.97
/ea
Free Shipping & Returns
$99.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measurement Type Metric, SAE
- Includes (25) Sockets, Drive Ratchet, Extension
- Overall Length 10 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9088
- Zoro # G511745435
- UPC # 045242744169
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 10 in |
Drive Size | 3/8 in |
Standard Socket Size | 6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Socket Size | 1 in, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/8 in, 8 mm, 9 mm, 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Measurement Type | Metric, SAE |
Includes | (25) Sockets, Drive Ratchet, Extension |
Material | Alloy Steel |
Item | 29pc Ratchet and Socket Set |
Number of Pieces | 29 |
Includes Deep Sockets | No |
Minimum Arc Swing | 4 Degrees |
Number of Geared Teeth | 90 |
Includes Wrenches | No |
Includes Flex Sockets | No |
Includes Drive Tools | Yes |
Container Features | Portable |
Number of Standard Sockets | 25 |
Includes Standard Sockets | Yes |
Includes Socket Bits | No |
Description
Twenty Nine pc Ratchet and Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit Metric 4 mm Tip, 4 13/16 in L (54TM68)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- KRAFT TOOL Soffit Square, Steel, 8in. L x 1in. W (DW242)
- MILWAUKEE TOOL 1/4 in Drive SAE, 10 pcs (48-22-9540)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9503)
- MILWAUKEE TOOL 3/8" Drive Socket Set Metric 32 pc. Pieces 6 mm to 19 mm , Chrome (48-22-9508)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (48-22-9505)
- MILWAUKEE TOOL 1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome (49-66-6819)
- MILWAUKEE TOOL 1/2 in Drive Socket Set SAE 15 Pieces 3/8 in to 1 1/2 in , Chrome (49-66-6802)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN39)
- Milwaukee Tool Socket Sets