Shop All Reusable Water Bottles
Milwaukee Tool
Tumbler and Lock Mount
Mfr # 48-22-8393R, 48-22-8399
Zoro # G911222789
original price:
$68.85
48% off
new price: $35.49
/ea
Not eligible for select promotions
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 oz
- Body Color Red
- Material Metal
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock
- Lid Color Black; Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8393R, 48-22-8399
- Zoro # G911222789
- UPC # 045242616350
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Tumbler and Lock Mount |
Capacity | 30 oz |
Body Color | Red |
Material | Metal |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock |
Lid Color | Black; Clear |
Shop By | Hot Buys |
Description
Tumbler and Lock Mount, 30 oz Capacity, Red, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 30" (2357-30)
- PET ADOBE Pet Adobe Orthopedic Memory Foam Pet Bed - Large (107686ZQY)
- MTD Carburetor Asm (951-10310)
- DEKO LIVING Outdoor Dining Chairs and Table Set (COP30701)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382R)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396R)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396B)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397R)
- NALGENE On The Fly Lid Sprout, Green (341890)
- Milwaukee Tool Coolers & Hydration Packs