Shop All Leveling Rods and Tripods
Milwaukee Tool
Tripod
Mfr # 48-35-3700
Zoro # G810854401
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Style Flat
- Includes Shoulder Strap
- Material Aluminum
- Overall Width 7 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-35-3700
- Zoro # G810854401
- UPC # 045242696710
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Overall Width | 7 15/16 in |
Adjustable Height | Telescoping |
Overall Height - Maximum | 60 in |
Overall Height - Minimum | 38 1/2 in |
Mounting Thread Size | 5/8"-11 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod |
Head Style | Flat |
Includes | Shoulder Strap |
Material | Aluminum |
Compatible with Level Type | Rotary Laser Levels |
Number of Segments | 1 |
Description
Tripod, Adjustable Height Telescoping, Overall Height - Maximum 60 in, Overall Height - Minimum 38 1/2 in, Graduation Marks Not Applicable, Head Style Flat, Includes Shoulder Strap, Material Aluminum, Mounting Thread Size 5/8 In.-11, Number of Segments 1, Compatible with Level Type Rotary Laser Levels, Overall Width 7 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100781B)
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1821760)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-15/16" 30 DEG ANGL (MT1262)
- SITEPRO 750 Rod Level (11-750)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- DEWALT Construction Grade Rod (DW0734)
- KLEIN TOOLS Tripod (69345)
- BOSCH Aluminum Tripod (BT160)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- Milwaukee Tool Leveling Rods and Tripods