Milwaukee Tool

TRAPSNAKE 6' Toilet Auger Replacement Cable (Discontinued)


This Product is Discontinued
Shop for all Drain Cleaning Accessories

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material Steel
  • Size 1/2 in x 6 ft
  • For Use With 2576-21, 49-16-2576, 2576-20
  • Includes Bulb Auger
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 1/2 in x 6 ft
size 1/2" x 6 ft.
Minimum Drain Line Inside Diameter 2 in
Cable Diameter 1/2 in
For Pipe Size 2 in to 4 in
Maximum Drain Line Inside Diameter 4 in
Cable Length 6 ft

Description

Drain Cleaning Cable, Product Type Toilet Auger Replacement Cable, Compatible Machine Type Toilet Augers, Compatible Cleaner Series TRAPSNAKE Toilet Augers, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1/2 in, Cable Length 6 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Toilet Kit, Cable Material Steel, Compatible Cleaner Battery Platform M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.