Shop All Circular Saw Blades
Milwaukee Tool
Track Saw Blade, 0.087" Thick, Round Arbor
Mfr # 48-40-0627
Zoro # G110854316
product price: $44.97
/ea
$44.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Arbor Size 13/16 in
- Number of Teeth 48
- Includes Blade Only
- Wood Cutting Type Plywood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-0627
- Zoro # G110854316
- UPC # 045242607655
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Arbor Size | 13/16 in |
Cut Width | 0.087 in |
Blade Dia. | 6 1/2 in |
Max. Cutting Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Track Saw Blade |
Number of Teeth | 48 |
Includes | Blade Only |
Wood Cutting Type | Plywood |
Application | Hardwood, MDF, Melamine, Paneling, Softwoods, Veneered Plywood |
Primary Material Application | & Hardwood, MDF, Melamine, Paneling, Softwood, Veneered Plywood |
Blade Type | Combination |
Blade Thickness | 0.087 in |
Plate Thickness | 0.087 in |
Hook Angle | 5 Degrees |
Diamond Knockout | No |
Tip Material | Carbide |
For Use With Saw Type | Track Saw |
Materials Cut | Wood |
Tooth Grind | ATB |
Arbor Shape | Round |
Max. Blade Speed | 6,500 RPM |
Description
Track Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 6,500 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 48, Max. Cutting Depth 2 1/2 in, Primary Material Application & Hardwood, MDF, Melamine, Paneling, Softwood, Veneered Plywood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Plywood, Blade Thickness 0.087 in, Cut Width 0.087 in, Tip Material Carbide, Hook Angle 5 Degrees , Tooth Grind ATB, For Use With Saw Type Track Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- STANLEY 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (89-858)
- PROTO 3/4" Drive Impact Socket Set, Metric, 10 pcs (J72100M)
- VEGA Torq-Set Acr-R 1/4 Insert Bit x 1" Bull (125TS416ACR-R)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- MILWAUKEE TOOL M18 FUEL 12” Dual Bevel Sliding Compound Miter Saw – Tool Only (2739-20)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T (48-40-1036)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 40-Teeth, Tungsten Carbide Cutting Edge (48-40-0625)
- FREUD Medium to Thick Aluminum and Non-Ferrous (LU5A05)
- Milwaukee Tool Power Saw Blades