Shop All Circular Saw Blades
Milwaukee Tool
Track Saw Blade, 0.063" Thick, Round Arbor
Mfr # 48-40-0624
Zoro # G710854426
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Thickness 0.063 in
- Tip Material Carbide
- Includes Blade Only
- Hook Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-40-0624
- Zoro # G710854426
- UPC # 045242607648
- Country of Origin Thailand
- Category Circular Saw Blades
Dimensions
Arbor Size | 13/16 in |
Cut Width | 0.063 in |
Blade Dia. | 6 1/2 in |
Max. Cutting Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Track Saw Blade |
Blade Thickness | 0.063 in |
Tip Material | Carbide |
Includes | Blade Only |
Hook Angle | 15 Degrees |
Application | LVL, OSB, Plywood, Softwoods, Treated Lumber, Wet Lumber |
Tooth Grind | ATB |
Wood Cutting Type | Plywood |
Number of Teeth | 24 |
Materials Cut | Wood |
Plate Thickness | 0.063 in |
Blade Type | Combination |
For Use With Saw Type | Track Saw |
Diamond Knockout | No |
Primary Material Application | OSB, Plywood, Softwoods, Treated Lumber & LVL, Wet Lumber |
Arbor Shape | Round |
Max. Blade Speed | 6,500 RPM |
Description
Track Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 6,500 RPM, Arbor Size 13/16 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Max. Cutting Depth 2 1/2 in, Primary Material Application OSB, Plywood, Softwoods, Treated Lumber & LVL, Wet Lumber, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Plywood, Blade Thickness 0.063 in, Cut Width 0.063 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, For Use With Saw Type Track Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 13 Piece 1/4" Drive 12 Point Standard Metric Socket Set (80306)
- KLEIN TOOLS Extended Blade Barrel Replacement (32395)
- CMT , Straight Bit, 1/2-Inch Shank, 1/2-Inch Diameter, Carbide-Tipped (812.628.11)
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- MILWAUKEE TOOL 12 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7935)
- MILWAUKEE TOOL Circular Saw Blades, 8 in Blade, 42 Teeth (48-40-4515,48-40-4515,48-40-4515)
- MILWAUKEE TOOL 6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4320)
- MILWAUKEE TOOL 8 in. 58 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4345)
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- MILWAUKEE TOOL 14 in. Segmented Asphalt and Green Concrete Cutting Blade (49-93-7240)
- Milwaukee Tool Power Saw Blades