Shop All Base-Mount and Tripod Work Lights
Milwaukee Tool
Tower Light, Tower Light, M18 XC6.0 2PK
Mfr # 2131-20, 2131-20, 48-11-1862
Zoro # G105778290
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V DC
- Light Output Mode High
- Lamp Type LED
- Focus Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2131-20, 2131-20, 48-11-1862
- Zoro # G105778290
- UPC # 045242006670
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Maximum Height | 84 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tower Light Kit |
Voltage | 18 V DC |
Light Output Mode | High |
Lamp Type | LED |
Focus | Adjustable |
Series | No Series |
Includes | (2) Batteries |
Features | 5 Second Set-Up |
Water Penetration Rating | IP67 |
Replacement Lamps | No |
Included Charger | No |
Standards | UL Listed |
Tool Weight | 15.3 lb |
Switch Type | Push Button |
Number of Batteries Included | 2 |
Mount Type | Tripod |
Lamp Life at Maximum Lumens Rating | 50,000 hr |
Brightness Level | 2,500 lm |
Maximum Brightness Level | 2,500 lm |
Compatible Battery Model Number | All Milwaukee M18 Series |
Battery Platform | M18 |
Product Type | Jobsite Light |
Description
Tower Light Kit, Battery Platform M18, Series No Series, Light Output Mode High, Brightness Level 2,500 lm, Maximum Brightness Level 2,500 lm, Mount Type Tripod, Maximum Height 84 in, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Features 5 Second Set-Up, Focus Adjustable, Included Charger No, Includes (2) Batteries, Lamp Life at Maximum Lumens Rating 50,000 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S9396 replacement light bulb lamp (S9396 SATCO)
- ILC Replacement for Satco Cfd26w/4p/835 replacement light bulb lamp (CFD26W/4P/835 SATCO)
- ILC Replacement for Vari-lite Vexh60vlx replacement light bulb lamp (VEXH60VLX VARI-LITE)
- FENIX HP30R v2.0 3000 Lumen Heavy Duty Work Headlamp, Black (HP30RV2)
- MILWAUKEE TOOL Floodlight, w/Battery, 1500 lm, LED (2365-20, 48-11-1828)
- MILWAUKEE TOOL Cordless Job Site Light Kit, 18.0V, LED (2361-20, 2112-21)
- MILWAUKEE TOOL Battery Kit and Search Light, M18 Battery (48-59-1850, 2354-20)
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- ULLMAN ULLMAN 110 Lumens, LED Red/Black Magnetic Light (RT-6SMD)
- Milwaukee Tool Base-Mount and Tripod Work Lights