Shop All Cordless Tool Accessories
Milwaukee Tool
Tower Light and Flashlight, 700 lm 1400lm
Mfr # 2132-20, 2011R
Zoro # G908864350
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Series ROCKET(TM)
- Light Output Mode High / Low
- Minimum Brightness Level 700 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2132-20, 2011R
- Zoro # G908864350
- UPC # 045242526048
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Minimum Height | 31 in |
Maximum Height | 68 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Series | ROCKET(TM) |
Light Output Mode | High / Low |
Item | Tower Light and Flashlight |
Minimum Brightness Level | 700 lm |
Light Distribution | 90 Degrees |
Mount Type | Tripod |
Brightness Level | 700 lm, 1,400 lm |
Head Type | Rotating |
Maximum Brightness Level | 1,400 lm |
Run Time | 4 hr, 10 hr |
Maximum Head Rotation Angle | 210 Degrees , 270 Degrees |
Cordless Tool Kit Contents | (2) Bare Tools |
Battery Series | M12 |
Description
Tower Light and Flashlight, Battery Platform M12, Series ROCKET(TM), Light Output Mode High / Low, Brightness Level 700 lm, 1,400 lm, Maximum Brightness Level 1,400 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 68 in, Minimum Height 31 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 210 Degrees , 270 Degrees , Cordless Tool Kit Contents (2) Bare Tools, Battery Capacity Not Applicable, Run Time 4 hr, 10 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE External Torx Socket, E20, 1/2" D, Black (26870)
- BOSCH Cross Line Laser, 1/4-20 Thread Size (GLL40-20G)
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- FREUD BLADE SAW 10"" 60T FREUD (D1060X)
- MILWAUKEE TOOL Drill/Driver Kit and Flood Light, 12V DC (2505-22, 2367-20)
- MILWAUKEE TOOL M12 REDLITHIUM XC6.0 Battery (48-11-2460)
- MILWAUKEE TOOL M12 Redlithium High Output Cp2.5 2.5 Ah Xc Power Compact Battery Pack (ML48-11-2425)
- MILWAUKEE TOOL Battery and Crown Stapler, 12V DC (48-11-2425, 2447-20)
- MILWAUKEE TOOL M18 XC6.0 Battery Pack + CP3.0 Battery (48-11-1865, 48-11-1835)
- MILWAUKEE TOOL M12 HAMMERVAC Nozzle (49-90-2300)
- ILC Replacement For MILWAUKEE, 263020 (2630-20)
- Milwaukee Tool Cordless Tool Accessories