Shop All Reciprocating Saw Blades
Milwaukee Tool
TORCH for MM 5PK 6 In. 10TPI CT
Mfr # 48-00-5551
Zoro # G511745442
product price: $55.97
/ea
Not eligible for select promotions
$55.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Metal
- Height 1/16 in
- Length 6 in
- Blade Width 1 in
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5551
- Zoro # G511745442
- UPC # 045242605446
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Height | 1/16 in |
Length | 6 in |
Blade Width | 1 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Application | Metal |
Teeth per Inch | 10 |
Tip Material | Carbide Tipped |
Material | Carbide |
Back Style | Straight |
Description
TORCH for MM 1PK 12 In. 10TPI CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Auger Bits, 7/16in Bit Size, Length 7.5in (1779136)
- GEDORE Torx(R) Flag Handle Star Key, T30 Tip Size, 5 29/32 in Long (2142 TX T30)
- KIPP Indexing Plunger Size:4 D1=M20X1, 5, D=10, Form:B W Locknut, Steel Hardened, Comp:Polyamide Comp:Red (K1124.641084)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- MILWAUKEE TOOL 6" 10 TPI Thin Kerf Ice Hardened SAWZALL Blades (50 Pk) (48-01-6092)
- MILWAUKEE TOOL 12" L x 3 TPI Reciprocating Saw Blade (48-00-5233)
- MILWAUKEE TOOL M12 Hackzall Blade-Fiberglass (49-00-5400)
- MILWAUKEE TOOL 12" 5 TPI Sawzall Blades (50 Pk) (48-01-6037)
- MILWAUKEE TOOL SAWZALL BL 14T 9LG, w/BL 14T 9LG 25PK (48-00-8787, 48-00-8787)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5563)
- POWERMATE VX 32 TPI Reciprocating Saw Blade, 1PK (024-0300CT)
- Milwaukee Tool Reciprocating Saw Blades