Shop All Reciprocating Saw Blades
Milwaukee Tool
TORCH for MM 3PK 6 In. 10TPI CT
Mfr # 48-00-5351
Zoro # G611745427
product price: $36.97
/ea
Not eligible for select promotions
$36.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Height 1/16 in
- Tip Material Carbide Tipped
- Length 6 in
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-00-5351
- Zoro # G611745427
- UPC # 045242605415
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Blade Width | 1 in |
Height | 1/16 in |
Length | 6 in |
Cut Width | 0.05 in |
Details
Promotion Restriction | Not eligible for promotion |
Tip Material | Carbide Tipped |
Material | Carbide |
Teeth per Inch | 10 |
Application | Metal |
Back Style | Straight |
Description
TORCH for MM 1PK 9 In. 10TPI CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600 ft-lbs Max Rev Torque, Heavy Duty (2705P1)
- WESTWARD Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU9)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- KLEIN TOOLS Insulated Pliers, Side Cutters, 9-Inch (2139NERINS)
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5241)
- MILWAUKEE TOOL 6" 4/6 TPI SAWZALL Blades (5 Pk) (48-00-5041)
- MILWAUKEE TOOL SAWZALL 18V TOOL KIT (ML2821-22)
- MILWAUKEE TOOL 9" L x All-Purpose Cutting 9" The WRECKER™ with NITRUS CARBIDE™ 1PK (48-00-5272)
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (25 Pk) (48-00-8026)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4813-2)
- Milwaukee Tool Power Saw Blades